Motion
H50B10
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 10 Teeth
MI ITEM #00196807
MFR #H50B10
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 10 Teeth
MI ITEM #00196807
MFR #H50B10

Mfr description
H50B10 SB 5/8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.58/each

Specifications

Dimensions

  • Weight
    0.54 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    10
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039358363

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)