Motion
H50B18
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 18 Teeth
Mi Item #00196812
MFR #H50B18
Price$53.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 18 Teeth
Mi Item #00196812
MFR #H50B18

Mfr description
H50B18 SB 5/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.24/each

Specifications

Dimensions

  • Weight
    2.20 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039358448
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)