Specifications
Dimensions
- Weight3.10 lbs
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch50 / 5/8 in
- Hub StyleB
- Hub TypeB
- Number Of Teeth24
- Product TypeStock Bore Sprockets
- UPC_NO097039358509
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)