Motion
35ASSK1CL

TSUBAKI (UST)
35ASSK1CL

35ASSK1CL
MI ITEM #00196824
MFR #35ASSK1CL
Your Price$25.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35ASSK1CL

35ASSK1CL
MI ITEM #00196824
MFR #35ASSK1CL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.10/each(List $30.12)

Overview

Mfr description
35AS SK-1 CONN LINK SC TYPE

Specifications

  • Link Type
    Connecting
  • Attachment Link Type
    Straight - Two Sides
  • Material
    Stainless Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.102 in
  • Pin Diameter
    0.141 in
  • Corrosion Resistant
    Corrosion Resistant
  • Series
    SK-1
  • Chain Number & Pitch
    50 / 5/8 in
  • Standards Met
    ASME B29
  • Weight
    0.01 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text