Motion
160C11
Stock Bore Sprocket - 160 / 2 in, C Hub, 11 Teeth, Steel Material
MI ITEM #00196829
MFR #160C11
Your Price$1,046.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 160 / 2 in, C Hub, 11 Teeth, Steel Material
MI ITEM #00196829
MFR #160C11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,046.02/each(List $1,255.23)

Overview

Mfr description
160C11 SPK ROLLER C
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Chain Number & Pitch
    160 / 2 in
  • Product Type
    Stock Bore Sprockets
  • Chain / Sprocket Type
    Standard ANSI Roller
  • Hub Style
    C
  • Number Of Teeth
    11
  • Bore Type
    Bored to Size
  • Bore Diameter
    1.5000 in
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    2
  • Length Through Bore
    4.2500 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • CAD Drawing
  • Hub Type
    C
  • Outside Diameter
    8.0110 in
  • Caliper Diameter
    6.0016 in
  • Pitch Diameter
    7.0989 in
  • Maximum Bore Diameter
    3.2500 in
  • Chain Number
    160
  • Tooth Width
    1.156 in
  • Storage Dimension Height
    4.125 in
  • Storage Dimension Length
    8.01 in
  • Storage Dimension Width
    8.01 in
  • Standards Met
    ANSI
  • Surface Treatment
    Protective Coating
  • Manufacturer Upc Number
    697950260914
  • UPC_NO
    697950260914
  • Manufacturer Catalog
  • Weight
    21.88 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text