Motion
DS80A22
Stock Bore Sprocket - 80 / 1 in, A Hub, 22 Teeth
MI ITEM #00196841
MFR #DS80A22
Your Price$396.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, A Hub, 22 Teeth
MI ITEM #00196841
MFR #DS80A22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$396.32/each(List $475.59)

Overview

Mfr description
DS80A22 SPKT

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    22
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.1880 in
  • Hub Type
    A
  • Outside Diameter
    7.5600 in
  • Maximum Bore Diameter
    3.8750 in
  • Tooth Width
    0.5750 in
  • Manufacturer Upc Number
    97039370075
  • UPC_NO
    097039370075
  • Weight
    18.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text