Motion
H4020X 1 7/16

BROWNING
H4020X 1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 20 Teeth, Steel Material
Mi Item #00196874
MFR #H4020X 1 7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H4020X 1 7/16

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 1.4375 in Bore , 20 Teeth, Steel Material
Mi Item #00196874
MFR #H4020X 1 7/16

Mfr description
H4020 X 1-7/16 SPKT
  • This Product has the Browning Exclusive Twice the Life Guarantee Finished bored sprockets are furnished with Standard Keyway on Centerline of Tooth and Hollow Head Setscrew over Keyway.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.4375 in
  • Hub Diameter
    2.6410 in
  • Hub Projection
    0.7188 in
  • Keyway Size
    3/8 X 3/16
  • Length Through Bore  
    1.0000 in
  • Outside Diameter  
    3.4570 in
  • Pitch Diameter
    3.1960 in
  • Tooth Width
    0.284 in
  • Weight
    1.18 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    With Hardened Teeth
  • Hub Style
    Type B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    H4020X 1 7/16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289983339
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth  
    20
  • Pitch Type
    Single
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    662289983339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)