Motion
LF5935-18IN

REXNORD INC
LF5935-18IN

LF5935-18 Rexnord MatTop® 5935 Series Chain
MI ITEM #00196899
MFR #LF5935-18IN
Price$166.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF5935-18IN

LF5935-18 Rexnord MatTop® 5935 Series Chain
MI ITEM #00196899
MFR #LF5935-18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$166.90/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    18.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.12 lbs
  • Weight per Foot
    1.3 lb

Details

  • Additional Details
    LF5935 18 Inch Wide MatTop® Chain with Polypropylene Pins Molded In Tan Low Friction Material
  • Base Chain Material
    LF
  • Chain Material
    Tan Low Friction
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Tan Low Friction
  • Flight Material
    LF
  • Max Operating Temperature
    180 °F
  • Min Operating Temperature
    -40 °F
  • Operating Temperature Range
    -40 to +150 (Wet) °F, -40 to +180 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699347371

Overview

Mfr description
LF5935-18 LF5935-18
  • LF5935 18 Inch Wide MatTop® Chain Molded in Tan Low Friction Material And Assembled With Polypropylene Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought