Motion
6425RCONNLK

REXNORD INC
6425RCONNLK

Link-Belt® Connecting Link - 6425 / 2.500 in Size & Pitch
MI ITEM #00196907
MFR #6425RCONNLK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
6425RCONNLK

Link-Belt® Connecting Link - 6425 / 2.500 in Size & Pitch
MI ITEM #00196907
MFR #6425RCONNLK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
6425RCONNLK CONNECTING LINK

Specifications

  • Engineering Chain Size & Pitch
    6425 / 2.500 in
  • Link Type
    Connecting Link
  • Roller Diameter
    1.560 in
  • Inside Width
    1.480 in
  • Link Plate Height
    2.38 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.88 in
  • Chain Overall Width
    3.81 in
  • Weight
    3.00 lbs
  • Number Of Strands Across
    1
  • Chain Number & Pitch
    6425 / 2.500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought