Motion
6425ROFLKPKG

REXNORD INC
6425ROFLKPKG

Link-Belt® Offset Link - 6425 / 2.500 in Size & Pitch
MI ITEM #00196908
MFR #6425ROFLKPKG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
6425ROFLKPKG

Link-Belt® Offset Link - 6425 / 2.500 in Size & Pitch
MI ITEM #00196908
MFR #6425ROFLKPKG

Mfr description
6425ROFLKPKG REX64SOFPK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    3.81 in
  • Engineering Chain Size & Pitch
    6425 / 2.500 in
  • Inside Width
    1.480 in
  • Link Plate Height
    2.38 in
  • Link Plate Thickness
    0.38 in
  • Pin Diameter
    0.88 in
  • Roller Diameter
    1.560 in
  • Weight
    2.80 lbs

Details

  • Chain Number & Pitch
    6425 / 2.500 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    1
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)