Motion
DMD-25-1RNP-10FT

DIAMOND CHAIN COMPANY
DMD-25-1RNP-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00196971
MFR #DMD-25-1RNP-10FT
Price$35.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-25-1RNP-10FT

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00196971
MFR #DMD-25-1RNP-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35.20/ft

Specifications

Dimensions

  • Chain Overall Width
    0.37 in
  • Inside Width
    1/8 in
  • Link Plate Thickness
    0.03 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.09 in
  • Roller Diameter
    0.13 in
  • Tensile Strength
    875 lbs
  • Weight
    0.08 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    XNI-1189-L-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    716647250240

Overview

Mfr description
25NP NICKEL-PLATED RIV ROLLER CHAIN
  • Priced by the foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text