Motion
DMD-C2040-1RNP-10FT

DIAMOND CHAIN COMPANY
DMD-C2040-1RNP-10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00196973
MFR #DMD-C2040-1RNP-10FT
List Price$28.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-C2040-1RNP-10FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00196973
MFR #DMD-C2040-1RNP-10FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$28.33/ft for your price

Overview

Mfr description
DMD-C2040-1RNP-10FT
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Double Pitch Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Finish Coating
    Nickel Plated
  • Inside Width
    1/8 in
  • Link Plate Thickness
    0.06 in
  • Pin Diameter
    0.156 in
  • Chain Overall Width
    0.76 in
  • Roller Diameter
    0.312 in
  • Standards Met
    ANSI
  • Tensile Strength
    3700 lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2040 / 1 in
  • Manufacturer Catalog Number
    XNI-147066-L-010
  • Weight
    0.32 lbs
  • UPC_NO
    716647266876
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text