Motion
C2050NP RIV

TSUBAKI (UST)
C2050NP RIV

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00196975
MFR #C2050NP RIV
Price$30.43/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050NP RIV

Roller Chain - Double Pitch Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Nickel Plated Steel Material, 10 ft Length
Mi Item #00196975
MFR #C2050NP RIV

Mfr description
C2050NP RIVETED 10FT LG
  • Nickel-Plated chains provide acceptable performance where equipment must operate in mildly corrosive environments.
  • Double Pitch Chain
  • Standard Roller Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.43/ft

Specifications

Dimensions

  • Chain Overall Width
    0.875 in
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.200 in
  • Pin Length
    0.8780 in, 22.30 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.591 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.375 in
  • Tensile Strength
    6100 lbs
  • Weight
    0.59 lb
  • Weight per Foot
    0.56 lbs, 0.83 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2050NP RIV
  • Material
    Nickel Plated Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    96/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039186430
  • Working Load Capacity
    970 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)