Motion
TP LF1873TAB GRIP-3.75IN

REXNORD INC
TP LF1873TAB GRIP-3.75IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Low Friction (Top Plate) Material
MI ITEM #00197077
MFR #TP LF1873TAB GRIP-3.75IN
Price$18.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
TP LF1873TAB GRIP-3.75IN

Flat Top Conveyor Chain Accessory - Top Plate Chain with Gripper Retainer, Low Friction (Top Plate) Material
MI ITEM #00197077
MFR #TP LF1873TAB GRIP-3.75IN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.16/each

Specifications

Dimensions

  • Chain Pitch
    1.5000 in
  • Weight
    0.08 lbs

Details

  • Accessory Type
    Top Plate Chain with Gripper Retainer
  • Country of Origin
    Mexico
  • Insert Material
    Steel
  • Material
    Low Friction (Top Plate)
  • UPC_NO
    698210847760

Overview

Mfr description
114-676-1 TP LF1873TK S/G GRIP
  • LF1873TAB SideGrip™ 3.75 Inch Wide TableTop Chain Loose Top Plate Molded in Tan Low Friction Material

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought