Motion
S881B-7.5IN

REXNORD INC
S881B-7.5IN

10139428 / S881B-7.5IN
Mi Item #00197180
MFR #S881B-7.5IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
S881B-7.5IN

10139428 / S881B-7.5IN
Mi Item #00197180
MFR #S881B-7.5IN

Mfr description
765.92.72 S881K7.5
  • S881B Bevel 7.5 Inch Wide TableTop® Chain Made From Carbon Steel And Assembled With Carbon Steel Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    7.5000 in
  • Chain Pitch  
    1.5 in
  • Flight Thickness
    0.12 in
  • Guide Clearance Curve
    1.63 in
  • Guide Clearance Straight
    1-3/4 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Weight
    0.44 lbs
  • Weight per Foot
    3.7 lb

Details

  • Base Chain Material
    S
  • Chain Material
    Carbon Steel
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Carbon Steel
  • Flight Material
    S
  • Operating Temperature Range
    -100 to +350 (Dry) °F
  • Pin Material
    Carbon Steel
  • UPC_NO
    793699313147
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)