Motion
25PCCL
Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material, Stainless Steel Finish
Mi Item #00197202
MFR #25PCCL
Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 25 / 1/4 in Chain & Pitch, Spring Clip, Stainless Steel, Acetal Material, Stainless Steel Finish
Mi Item #00197202
MFR #25PCCL

Mfr description
25PC POLY SS CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.00/each

Specifications

Dimensions

  • Chain Overall Width
    3.940 in
  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Link Plate Height
    0.236 in
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.200 in
  • Pin Length
    0.3940 in, 10 mm
  • Pitch
    1/4 in
  • Plate Height
    0.4720 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.1250 in, 3.18 mm
  • Weight
    0.06 lb
  • Weight per Foot
    0.06 lbs, 0.089 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Spring Clip
  • Chain Number
    25
  • Chain Number & Pitch
    25 / 1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Poly Steel Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    25 POLY STEEL CONN LINK
  • Material
    Acetal, Stainless Steel
  • Material Specification
    Polyacetal
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -14 to +176 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2050
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039190123
  • Working Load Capacity
    18 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)