Motion
DS80ATB19H
Double Single Stock Bore Sprocket - 19 Teeth, 3020 Bushing, Steel Material
MI ITEM #00197206
MFR #DS80ATB19H
Your Price$523.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Stock Bore Sprocket - 19 Teeth, 3020 Bushing, Steel Material
MI ITEM #00197206
MFR #DS80ATB19H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$523.40/each(List $635.19)

Overview

Mfr description
DS80ATB19H SPK ROLLER DS TB
  • Double single sprockets are precision machined steel spockets and run with two single chains.
  • They are stocked in minimum plain bore, taper bushed and Martin Split Taper style.
  • The minimum plain bores can be quickly modified for your specific application.
  • To be run with (2) separate single row chains
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    80 / 1 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    3020
  • Number Of Teeth
    19
  • Number Of Strands Across
    2
  • Material
    Steel
  • Maximum Bore Diameter
    3.0000 in
  • Length Through Bore
    2.1875 in
  • Bushing Bore Range
    15/16 to 3 in
  • Outside Diameter
    6.5930 in
  • Pitch Type
    Single
  • Hardened Teeth
    Yes
  • Tooth Width
    2.1875 in
  • Tooth Thickness
    0.575 in
  • Width Across Tooth Sets
    2.1875 in
  • Pitch Diameter
    6.0755 in
  • Caliper Diameter
    5.4297 in
  • Hub Style
    ATB
  • Hub Type
    A
  • Hub Outside Diameter
    4.9530 in
  • Chain Roller Diameter
    0.6250 in
  • Chain Roller Width
    0.6250 in
  • Dbl Single Center Line To Cnt Line
    1.6250 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.1875 in
  • Storage Dimension Length
    6.5930 in
  • Storage Dimension Width
    6.5930 in
  • Manufacturer Upc Number
    697950030043
  • UPC_NO
    697950030043
  • Manufacturer Catalog
  • Chain Number
    80
  • Weight
    7.74 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text