Motion
RS10B-2CL

TSUBAKI (UST)
RS10B-2CL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #00197243
MFR #RS10B-2CL
Price$12.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-2CL

Connecting Link - 10B / 5/8 in Chain & Pitch, Spring Clip, Carbon Steel Material, Plain Finish
Mi Item #00197243
MFR #RS10B-2CL

Mfr description
RS10B-2 CONNLINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.72/each

Specifications

Dimensions

  • Chain Overall Width
    1.470 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.5510 in, 39.39 mm
  • Pitch
    5/8 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.13 lb
  • Weight per Foot
    1.24 lbs, 1.84 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Spring Clip
  • Chain Number
    10B-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS10B-2 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    2060
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189370
  • Working Load Capacity
    1726 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)