Motion
10B-2 OL 50 PC

REXNORD INC
10B-2 OL 50 PC

Link-Belt® Offset Link - 10B / 5/8 in Pitch
MI ITEM #00197246
MFR #10B-2 OL 50 PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10B-2 OL 50 PC

Link-Belt® Offset Link - 10B / 5/8 in Pitch
MI ITEM #00197246
MFR #10B-2 OL 50 PC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10B-2 OL

Specifications

  • Chain Size & Pitch
    10B / 5/8 in
  • Link Type
    Offset Link
  • Number Of Strands Across
    2
  • Roller Diameter
    0.400 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.58 in
  • Link Plate Thickness
    0.061 in
  • Pin Diameter
    0.2 in
  • Chain Overall Width
    0.74 in
  • Transverse Pitch
    0.654 in
  • Standards Met
    ANSI, BS 228, DIN 8187, ISO 606
  • UPC_NO
    698210697006
  • Chain Number & Pitch
    10B / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text