Motion
RS10B-2OL

TSUBAKI (UST)
RS10B-2OL

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00197249
MFR #RS10B-2OL
Price$19.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS10B-2OL

Offset Link - 10B / 5/8 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #00197249
MFR #RS10B-2OL

Mfr description
RS10B-2 OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.97/each

Specifications

Dimensions

  • Chain Overall Width
    1.470 in
  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.380 in
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.312 in
  • Pin Length
    0.7730 in, 19.62 mm
  • Pitch
    5/8 in
  • Plate Height
    1.1850 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Transverse Pitch
    0.65 in
  • Weight
    0.30 lb
  • Weight per Foot
    1.24 lbs, 1.84 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Cottered
  • Chain Number
    RS10B-2
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS10B-2OL
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -9.5 to 60 °C, 15 to 140 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039189387
  • Working Load Capacity
    1725.86 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)