Motion
LF1843TAB S-1.25IN

REXNORD INC
LF1843TAB S-1.25IN

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #00197281
MFR #LF1843TAB S-1.25IN
Price$70.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
LF1843TAB S-1.25IN

Table Top Chain - Steel, Side Flexing, 1.2500 in Width, 0.5000 in Pitch
Mi Item #00197281
MFR #LF1843TAB S-1.25IN

Mfr description
LF1843TK1.25 LF1843TK1.25
  • LF1843TAB 1.25 Inch Wide TableTop Chain With Steel Base Chain And Top Plates Molded In Tan Low Friction Material
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.82/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    1.2500 in
  • Chain Pitch  
    0.5000 in
  • Flight Thickness
    0.13 in
  • Guide Clearance Curve
    0.84 in
  • Guide Clearance Straight
    0.88 in
  • Minimum Backflex Radius
    4 in
  • Pin Diameter
    0.14 in
  • Weight
    0.05 lbs
  • Weight per Foot
    0.54 lb

Details

  • Base Chain Material
    LF
  • Chain Type
    TableTop Chains
  • Component Style
    Side Flexing
  • Flight Color
    Tan
  • Flight Material
    LF
  • Operating Temperature Range
    -40 to +180 (Dry) °F
  • UPC_NO
    698210835798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)