Motion
Z106-V1 H78

LINK-BELT
Z106-V1 H78

Roller Chain Accessory - Pin, Cast Iron Material
MI ITEM #00197286
MFR #Z106-V1 H78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
Z106-V1 H78

Roller Chain Accessory - Pin, Cast Iron Material
MI ITEM #00197286
MFR #Z106-V1 H78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pin Diameter
    1 in
  • Pitch
    4 in
  • Weight
    0.19 lbs

Details

  • Accessory Type
    Pin
  • Chain Number
    138
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Maximum of +500 °F
  • UPC_NO
    698210638801

Overview

Mfr description
Z106-V1 H78 H78RT 130RT 138RT PIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text