Motion
06B-2 10FT

MORSE
06B-2 10FT

Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00197326
MFR #06B-2 10FT
Price$119.76/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
06B-2 10FT

Roller Chain - British Standard Series, 06B / 3/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
Mi Item #00197326
MFR #06B-2 10FT

Mfr description
06B-2 ROLLER CHAIN
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.76/ft

Specifications

Dimensions

  • Chain Overall Width
    1.0669 in
  • Chain Size
    0.3750 in
  • Inside Width
    0.2252 in
  • Link Plate Height
    0.3268 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.1291 in
  • Pin Length
    1.0669 in
  • Roller Diameter
    0.2500 in
  • Roller Width
    0.2252 in
  • Tensile Strength
    3889 lbs
  • Transverse Pitch
    0.4030 in
  • Weight
    0.54 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    06B / 3/8 in
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288947622
  • Material
    Steel
  • Measurement Standard
    Metric
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    British Standard
  • Standards Met
    ANSI B29.1
  • UPC_NO
    662288947622
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)