Specifications
Dimensions
- Overall Length10 ft
Details
- Chain ConstructionRiveted
- Chain Number & Pitch06B / 3/8 in
- MaterialCarbon Steel
- Measurement StandardMetric
- Number Of Strands Across2
- Product TypeRoller Chain
- SeriesBritish Standard
- UPC_NO698210696603
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)