Motion
06B-3 C/L SC

MORSE
06B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
MI ITEM #00197335
MFR #06B-3 C/L SC
Price$26.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
06B-3 C/L SC

Connecting Link - Cottered, Carbon Steel Material
MI ITEM #00197335
MFR #06B-3 C/L SC

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$26.49/each

Specifications

Dimensions

  • Chain Overall Width
    3.0000 in
  • Chain Size
    0.3750 in
  • Inside Width
    5.72 mm
  • Link Plate Height
    0.3268 in
  • Pin Diameter
    3.28 mm
  • Roller Diameter
    6.35 mm
  • Weight
    0.05 lbs

Details

  • Chain Construction
    Not Applicable
  • Chain Number & Pitch
    06B / 3/8 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    06B-3 C/L SC
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662460388113
  • Material
    Steel
  • Number Of Strands Across
    3
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI
  • UPC_NO
    662460388113

Overview

Mfr description
06B-3 CONN LINK
  • Unmatched Quality and Performance in Morse Brand Chain High Quality British Standard Metric chain British standard chain is manufactured to International Standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text