Motion
H40B11
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00197370
MFR #H40B11
Price$22.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, B Hub, 11 Teeth, Steel Material
MI ITEM #00197370
MFR #H40B11

Mfr description
H40B11 SB 1/2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.17/each

Specifications

Dimensions

  • Hub Diameter
    1-29/64 in
  • Length Through Bore
    0.8750 in
  • Maximum Bore Diameter
    7/8 in
  • Tooth Width
    0.284 in
  • Weight
    0.38 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hardened Teeth
    Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    11
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039355683

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)