Motion
RS08B OFFSET LINK

TSUBAKI (UST)
RS08B OFFSET LINK

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00197415
MFR #RS08B OFFSET LINK
Price$9.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS08B OFFSET LINK

Offset Link - 08B / 1/2 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #00197415
MFR #RS08B OFFSET LINK

Mfr description
RS08B OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.72/each

Specifications

Dimensions

  • Chain Overall Width
    0.720 in
  • Chain Size & Pitch
    08B / 1/2 in
  • Inside Width
    0.310 in
  • Link Plate Height
    0.470 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.156 in
  • Pin Length
    0.7320 in, 18.58 mm
  • Pitch
    1/2 in
  • Plate Height
    0.6770 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.3050 in, 7.75 mm
  • Weight
    0.02 lb
  • Weight per Foot
    0.47 lbs, 0.7 kg/m

Details

  • Application
    Power Transmission
  • Attachment Link Type
    Bent
  • Chain Construction
    Cottered
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    British Standard (BS)
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RS08B Offset Link
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    40
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • UPC_NO
    097039188908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)