Motion
120SS OFFSET LINK

TSUBAKI (UST)
120SS OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Stainless Steel Material
Mi Item #00197422
MFR #120SS OFFSET LINK
Price$325.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120SS OFFSET LINK

Offset Link - 120 / 1-1/2 in Pitch, Cottered, Stainless Steel Material
Mi Item #00197422
MFR #120SS OFFSET LINK

Mfr description
120SS "304" OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$325.47/each

Specifications

Dimensions

  • Chain Size & Pitch
    120 / 1-1/2 in
  • Link Plate Thickness
    0.187 in
  • Pin Diameter
    0.200 in
  • Plate Thickness
    0.080 in
  • Roller Diameter
    0.875 in
  • Weight
    0.04 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039187215
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)