Motion
X1365*300 ST P/PK

REXNORD INC
X1365*300 ST P/PK

Engineering Chain - 1365 / 6.0000 in Pitch, Carbon Steel Material
Mi Item #00197426
MFR #X1365*300 ST P/PK
Price$2,685.69/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
X1365*300 ST P/PK

Engineering Chain - 1365 / 6.0000 in Pitch, Carbon Steel Material
Mi Item #00197426
MFR #X1365*300 ST P/PK

Mfr description
X1365 300 ST P/P
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,685.69/ft

Specifications

Dimensions

  • Chain Overall Width
    7.97 in
  • Engineering Chain Size & Pitch
    1365 / 6.0000 in
  • Inside Width
    3.19 in
  • Link Plate Height
    5 in
  • Link Plate Thickness
    0.88 in
  • Pin Diameter
    1-3/4 in
  • Roller Diameter
    3-1/2 in
  • Tensile Strength
    407000 lbs
  • Weight
    72.00 lbs

Details

  • Chain Number & Pitch
    1365 / 6.000 in
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Standards Met
    ANSI
  • UPC_NO
    698210797683
  • Working Load Capacity
    30600 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)