Motion
50-6 CONN LINK COT

TSUBAKI (UST)
50-6 CONN LINK COT

Connecting Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197490
MFR #50-6 CONN LINK COT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50-6 CONN LINK COT

Connecting Link - 50 / 5/8 in Pitch, Cottered, Carbon Steel Material
MI ITEM #00197490
MFR #50-6 CONN LINK COT

Mfr description
50-6CLCP 50-6 CONN LINK COT TYPE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Overall Width
    4.449 in
  • Chain Size & Pitch
    50 / 5/8 in
  • Inside Width
    0.375 in
  • Link Plate Height
    0.591 in
  • Pin Diameter
    0.2 in
  • Roller Diameter
    0.400 in
  • Weight
    0.20 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain Links
  • Standards Met
    ANSI, ASME
  • UPC_NO
    097039006172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)