Motion
DMD-80H-1 CT CO LINK

DIAMOND CHAIN COMPANY
DMD-80H-1 CT CO LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00197510
MFR #DMD-80H-1 CT CO LINK
Price$22.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-80H-1 CT CO LINK

Connecting Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Plain Finish
Mi Item #00197510
MFR #DMD-80H-1 CT CO LINK

Mfr description
DMD-80H-1 CT CO LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.37/each

Specifications

Dimensions

  • Chain Overall Width
    1.57 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.95 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    1.4400 in, 36.57 mm
  • Pitch
    1 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Weight
    0.15 lbs
  • Weight per Foot
    2.02 lbs, 3.01 kg/m

Details

  • Application
    Heavy Duty
  • Chain Construction
    Cottered
  • Chain Number
    80H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Connecting Link
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C-3344CL-08-P
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Oil or Natural Gas Industry
  • Series
    80H
  • Standards Met
    API Specification 7F, ASME/ANSI 60
  • Type
    Connecting Link
  • UPC_NO
    716647435159
  • Working Load Capacity
    2416.67 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)