Motion
C2040SS HOLLOW PIN 10FT

TSUBAKI (UST)
C2040SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197645
MFR #C2040SS HOLLOW PIN 10FT
Price$146.28/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2040SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2040 / 1 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197645
MFR #C2040SS HOLLOW PIN 10FT

Mfr description
C2040SS HOLLOW PIN 10FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.28/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2040 / 1 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.4720 in, 11.99 mm
  • Link Plate Thickness
    0.0600 in, 1.52 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.224 in
  • Pin Length
    0.7050 in, 17.89 mm
  • Pitch
    1 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Weight
    0.30 lb
  • Weight per Foot
    0.26 lbs, 0.39 kg/m

Details

  • Application
    Conveying
  • Chain Construction
    Riveted
  • Chain Number
    C2040SS
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Roller Link
  • Manufacturer Catalog Number
    C2040SS RIV
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    120
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Heat Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Double Pitch Chain
  • UPC_NO
    097039183262
  • Working Load Capacity
    99 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)