Motion
C2050SSHPB

TSUBAKI (UST)
C2050SSHPB

C2050SSHPB
MI ITEM #00197646
MFR #C2050SSHPB
Your Price$168.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2050SSHPB

C2050SSHPB
MI ITEM #00197646
MFR #C2050SSHPB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.12/ft(List $193.34)

Overview

Mfr description
C2050SS HOLLOW PIN 10FT LG

Specifications

  • Series
    Corrosion Resistant
  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Number Of Strands Across
    1
  • Material
    Stainless Steel
  • Overall Length
    10 ft
  • Material Specification
    Type 304
  • Inside Width
    0.375 in
  • Pin Diameter
    0.284 in
  • Roller Diameter
    0.400 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Roller Width
    0.375 in
  • Weight
    0.50 lb
  • Corrosion Resistant
    Corrosion Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text