Motion
C2060SS HOLLOW PIN 10FT

TSUBAKI (UST)
C2060SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197647
MFR #C2060SS HOLLOW PIN 10FT
Price$204.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2060 / 1-1/2 in, Riveted, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197647
MFR #C2060SS HOLLOW PIN 10FT

Mfr description
C2060SS HOLLOW PIN 10FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.12/ft

Specifications

Dimensions

  • Chain Overall Width
    1.055 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Hole Diameter
    0.2360 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.330 in
  • Pin Length
    1.1200 in, 28.44 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.6610 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.500 in
  • Weight
    0.91 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    2060
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Hollow Pin Stainless Steel
  • Component Style
    Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2060SS HP CHAIN
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Measurement Standard
    Imperial
  • Number Of Links
    80
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +480 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Low Temperature, Water Resistant, Acid Resistant, Alkali Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039183361
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)