Motion
C2080SS HOLLOW PIN 10FT

TSUBAKI (UST)
C2080SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2080 / 2 in, Hollow Pin, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197648
MFR #C2080SS HOLLOW PIN 10FT
Price$643.02/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2080SS HOLLOW PIN 10FT

Roller Chain - Corrosion Resistant Series, 2080 / 2 in, Hollow Pin, 1 Strand, Stainless Steel Material, 10 ft Length
Mi Item #00197648
MFR #C2080SS HOLLOW PIN 10FT

Mfr description
C2080SS HOLLOW PIN 10FT LG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$643.02/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Hole Diameter
    0.3160 in, 8.02 mm
  • Inside Width
    0.625 in
  • Link Plate Height
    0.9490 in, 24.10 mm
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Overall Length
    10 ft
  • Pin Diameter
    0.448 in
  • Pin Length
    1.4050 in, 35.68 mm
  • Pitch
    2 in
  • Plate Height
    0.9060 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    1.98 lb
  • Weight per Foot
    1.58 lbs, 2.36 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Hollow Pin
  • Chain Number
    C2080
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Hollow Pin Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    C2080SSHPB
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Links
    60
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -40 to 750 °F, -40 to 399 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • Working Load Capacity
    2400 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)