Motion
50BTL34H-2012 SPKT

DODGE
50BTL34H-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 34 Teeth, 2012 Bushing, Steel Material
Mi Item #00197667
MFR #50BTL34H-2012 SPKT
Price$157.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL34H-2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 34 Teeth, 2012 Bushing, Steel Material
Mi Item #00197667
MFR #50BTL34H-2012 SPKT

Mfr description
50BTL34H-2012 SPKT 104715
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$157.82/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2 in
  • Bushing Size
    2012
  • Hub Diameter
    3.56 in
  • Outside Diameter
    7.1200 in
  • Pitch Diameter
    6.77 in
  • Tooth Width
    0.343 in
  • Weight
    3.82 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    104715
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    34
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475596102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)