Motion
50BTL37 -2012 SPKT

DODGE
50BTL37 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 37 Teeth, 2012 Bushing, Steel Material
MI ITEM #00197670
MFR #50BTL37 -2012 SPKT
Your Price$168.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL37 -2012 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 37 Teeth, 2012 Bushing, Steel Material
MI ITEM #00197670
MFR #50BTL37 -2012 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$168.76/each(List $194.07)

Overview

Mfr description
50BTL37-2012 SPKT 104716

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2012
  • Number Of Teeth
    37
  • Number Of Strands Across
    1
  • Material
    Steel
  • Number Of Hubs
    1
  • Bushing Bore Range
    1/2 to 2 in
  • Outside Diameter
    7.7180 in
  • Pitch Type
    Single
  • Tooth Width
    0.343 in
  • Pitch Diameter
    7.37 in
  • Hub Diameter
    3.56 in
  • Country of Origin
    CN
  • UPC_NO
    782475595389
  • Manufacturer Catalog Number
    104716
  • Weight
    4.37 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text