Motion
MTO 50BTL56 -2012 SPKT

DODGE
MTO 50BTL56 -2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 56 Teeth, 2012 Bushing, Steel Material
Mi Item #00197675
MFR #MTO 50BTL56 -2012 SPKT
Price$532.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
MTO 50BTL56 -2012 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 56 Teeth, 2012 Bushing, Steel Material
Mi Item #00197675
MFR #MTO 50BTL56 -2012 SPKT

Mfr description
50BTL56 TAPER LOCK SPROCKET 2012 104723
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$532.37/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.0000 in
  • Bushing Size
    2012
  • Hub Diameter
    3.5600 in
  • Pitch Diameter
    11.1408 in
  • Tooth Width
    0.3430 in
  • Weight
    9.04 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    MX
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475597307
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    56
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475597307
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)