Motion
80BTL37

DODGE
80BTL37

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 37 Teeth, 2517 Bushing, Steel Material
MI ITEM #00197687
MFR #80BTL37
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BTL37

TL Bushed Sprocket - Taper Lock Bushing, 80 / 1 in, 37 Teeth, 2517 Bushing, Steel Material
MI ITEM #00197687
MFR #80BTL37

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
80BTL37 SPKT 104742

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    37
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.5750 in
  • Pitch Diameter
    11.7775 in
  • Hub Diameter
    4.2500 in
  • Manufacturer Upc Number
    782475596959
  • UPC_NO
    782475596959
  • Weight
    18.72 lbs
  • Chain Number & Pitch
    80 / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text