Motion
80BTL38-2517 SPKT

DODGE
80BTL38-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 38 Teeth, 2517 Bushing, Steel Material
Mi Item #00197689
MFR #80BTL38-2517 SPKT
Price$377.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BTL38-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 80 / 1 in, 38 Teeth, 2517 Bushing, Steel Material
Mi Item #00197689
MFR #80BTL38-2517 SPKT

Mfr description
80BTL38-2517 SPKT 104743
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.29/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 2-11/16 in
  • Bushing Size
    2517
  • Hub Diameter
    4-1/4 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    12.668 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    12.11 in
  • Tooth Width
    0.575 in
  • Weight
    18.67 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    104743
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    38
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475597055
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)