Motion
50BTL27L

DODGE
50BTL27L

TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 27 Teeth, 2517 Bushing, Steel Material
MI ITEM #00197696
MFR #50BTL27L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL27L

TL Bushed Sprocket - Taper Lock Bushing, 50 / 5/8 in, 27 Teeth, 2517 Bushing, Steel Material
MI ITEM #00197696
MFR #50BTL27L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50BTL27L TAPER LOCK SPROCKET 2517 10045

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    27
  • Number Of Strands Across
    1
  • Material
    Steel
  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Pitch Type
    Single
  • Hardened Teeth
    No
  • Tooth Width
    0.3430 in
  • Pitch Diameter
    5.3715 in
  • Hub Diameter
    4.2500 in
  • Manufacturer Upc Number
    782475624263
  • UPC_NO
    782475624263
  • Weight
    3.56 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text