Motion
50BTL44L-2517 SPKT

DODGE
50BTL44L-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 44 Teeth, 2517 Bushing
MI ITEM #00197701
MFR #50BTL44L-2517 SPKT
List Price$209.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL44L-2517 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 44 Teeth, 2517 Bushing
MI ITEM #00197701
MFR #50BTL44L-2517 SPKT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$209.48/each for your price

Overview

Mfr description
50BTL44L-2517 SPKT 100456

Specifications

  • Bushing Type
    Taper Lock Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    2517
  • Number Of Teeth
    44
  • Number Of Strands Across
    1
  • Bushing Bore Range
    1/2 to 2-1/2 in
  • Pitch Type
    Single
  • Tooth Width
    0.343 in
  • Pitch Diameter
    8.7535 in
  • Hub Diameter
    4-1/4 in
  • Country of Origin
    CN
  • UPC_NO
    782475623914
  • Manufacturer Catalog Number
    100456
  • Weight
    7.18 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text