Motion
60BTL27LH-2517 SPKT

DODGE
60BTL27LH-2517 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 27 Teeth, 2517 Bushing, Steel Material
Mi Item #00197703
MFR #60BTL27LH-2517 SPKT
Price$179.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
60BTL27LH-2517 SPKT

TL Bushed Sprocket - Taper Lock Bushing, 60 / 3/4 in, 27 Teeth, 2517 Bushing, Steel Material
Mi Item #00197703
MFR #60BTL27LH-2517 SPKT

Mfr description
60BTL27L-2517 SPKT 100458
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$179.47/each

Specifications

Dimensions

  • Bushing Bore Range
    0.5000 to 2.5000 in
  • Bushing Size
    2517
  • Hub Diameter
    4.2500 in
  • Pitch Diameter
    6.4458 in
  • Tooth Width
    0.4590 in
  • Weight
    5.11 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Country of Origin
    CN
  • Hardened Teeth
    No
  • Manufacturer Upc Number
    782475623976
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth
    27
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475623976
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)