Specifications
Dimensions
- Hub Diameter2-1/4 in
- Length Through Bore0.1680 in
- Outside Diameter5.9500 in
- Tooth Width0.168 in
Details
- Bore TypeRough Stock Bore
- Chain Number & Pitch35 / 3/8 in
- Hardened TeethHardened Teeth
- Hub StyleA
- Hub TypeA
- Manufacturer Catalog
- MaterialSteel
- Number Of Hubs0
- Number Of Strands Across1
- Number Of Teeth48
- Pitch TypeSingle
- Product TypeStock Bore Sprockets
Overview
Mfr description
35A48H SPKT