Motion
R120SUR10BX RC 120SUFR R 10BX

LINK-BELT
R120SUR10BX RC 120SUFR R 10BX

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197834
MFR #R120SUR10BX RC 120SUFR R 10BX
Your Price$141.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120SUR10BX RC 120SUFR R 10BX

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197834
MFR #R120SUR10BX RC 120SUFR R 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$141.82/ft(List $170.19)

Overview

Mfr description
R120SUR10BX RC 120SUFR RIV 10BX A1J18
  • Priced by the foot

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    1 in
  • Link Plate Height
    1.38 in
  • Link Plate Thickness
    0.22 in
  • Pin Diameter
    0.44 in
  • Chain Overall Width
    2.21 in
  • Roller Diameter
    0.88 in
  • Standards Met
    ANSI
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Weight
    4.09 lbs
  • UPC_NO
    662327125509
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text