Motion
R120SUC10BX RC 120SUFR COT 10BX

LINK-BELT
R120SUC10BX RC 120SUFR COT 10BX

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00197835
MFR #R120SUC10BX RC 120SUFR COT 10BX
Price$189.10/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R120SUC10BX RC 120SUFR COT 10BX

Roller Chain - Standard Series, 120 / 1-1/2 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
Mi Item #00197835
MFR #R120SUC10BX RC 120SUFR COT 10BX

Mfr description
R120SUC10BX RC 120SUFR COT 10BX A1J16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.10/ft

Specifications

Dimensions

  • Chain Overall Width
    2.21 in
  • Extended Pin Projection
    2.21 in
  • Inside Width
    1 in
  • Link Plate Height
    1.38 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.44 in
  • Pitch
    1-1/2 in
  • Roller Diameter
    0.88 in
  • Weight
    4.16 lbs

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    120
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Chain Standard
    ANSI
  • Link Type
    Extended Pin
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • UPC_NO
    662327125455
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)