Motion
R140SUC9F11BX RC 140SUFRC 9F11 BX

LINK-BELT
R140SUC9F11BX RC 140SUFRC 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00197838
MFR #R140SUC9F11BX RC 140SUFRC 9F11 BX
Price$179.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R140SUC9F11BX RC 140SUFRC 9F11 BX

Roller Chain - Standard Series, 140 / 1-3/4 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00197838
MFR #R140SUC9F11BX RC 140SUFRC 9F11 BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$179.03/ft

Specifications

Dimensions

  • Chain Overall Width
    2.35 in
  • Extended Pin Projection
    2.23 in
  • Inside Width
    1 in
  • Link Plate Height
    1.56 in
  • Overall Length
    10 ft
  • Pin Diameter
    1/2 in
  • Pitch
    1-3/4 in
  • Roller Diameter
    1 in
  • Weight
    5.09 lbs

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    140
  • Chain Number & Pitch
    140 / 1-3/4 in
  • Chain Standard
    ANSI
  • Link Type
    Extended Pin
  • Material
    Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Series
    Standard
  • UPC_NO
    662327126858

Overview

Mfr description
R140SUC9F11BX RC 140SUFRC 9F11 BX A1K13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought