Motion
R160SUC10BX RC 160SUFR COT 10BX

LINK-BELT
R160SUC10BX RC 160SUFR COT 10BX

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00197842
MFR #R160SUC10BX RC 160SUFR COT 10BX
Your Price$187.63/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R160SUC10BX RC 160SUFR COT 10BX

Roller Chain - Standard Series, 160 / 2 in Pitch, Cottered, 1 Strand, Steel Material, 10 ft Length
MI ITEM #00197842
MFR #R160SUC10BX RC 160SUFR COT 10BX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$187.63/ft(List $225.16)

Overview

Mfr description
R160SUC10BX RC 160SUFR COT 10 BX A1L9

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Steel
  • Overall Length
    10 ft
  • Attachment Link Type
    One Extended Pin
  • Inside Width
    1.16 in
  • Link Plate Height
    1.81 in
  • Pin Diameter
    0.56 in
  • Chain Overall Width
    2.76 in
  • Roller Diameter
    1.13 in
  • Chain Standard
    ANSI
  • Extended Pin Projection
    2.76 in
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • Chain Number
    160
  • Chain Number & Pitch
    160 / 2 in
  • Weight
    6.99 lbs
  • UPC_NO
    662327128005
  • Link Type
    Extended Pin
  • Pitch
    2 in
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text