Motion
R80SUCCLSFPK RC 80SU CCLSFPK

LINK-BELT
R80SUCCLSFPK RC 80SU CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197848
MFR #R80SUCCLSFPK RC 80SU CCLSFPK
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R80SUCCLSFPK RC 80SU CCLSFPK

Connecting Link - 80 / 1 in Pitch, Cottered, Carbon Steel Material
Mi Item #00197848
MFR #R80SUCCLSFPK RC 80SU CCLSFPK

Mfr description
R80SUCCLSFPK RC 80SU COT CL SFPK A2G38
  • Corrosion Resistant;Food Production
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Chain Overall Width
    1-1/2 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.630 in
  • Link Plate Height
    0.91 in
  • Pin Diameter
    0.31 in
  • Roller Diameter
    0.630 in
  • Weight
    0.14 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    80 / 1 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, Food Production
  • UPC_NO
    662327133214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)