Motion
R80SU2CCLPK RC 80SU-2 CCLPK

LINK-BELT
R80SU2CCLPK RC 80SU-2 CCLPK

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197850
MFR #R80SU2CCLPK RC 80SU-2 CCLPK
Your Price$35.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
R80SU2CCLPK RC 80SU-2 CCLPK

Roller Chain - Standard Series, 80 / 1 in Pitch, Cottered, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #00197850
MFR #R80SU2CCLPK RC 80SU-2 CCLPK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.65/each(List $41.01)

Overview

Mfr description
R80SU2CCLPK RC 80SU-2 COT CL PK A2G43

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Cottered
  • Number Of Strands Across
    2
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Pin Diameter
    0.3100 in
  • Pin Length
    2.7700 in
  • Roller Diameter
    0.6300 in
  • Extended Pin Projection
    2.7700 in
  • Chain Number & Pitch
    80 / 1 in
  • Manufacturer Product Page
  • Weight
    0.27 lbs
  • UPC_NO
    662327133313
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text